Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ DC Motor with Alligator Clip Leads
SDPSCI_ED

Catalog No. S27795 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Voltage:
4.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S27795 4.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27795 Supplier United Scientific™ Supplier No. DCM045L
Add to Cart
Add to Cart

DC Motor with Alligator Clip Leads designed for experiments using low starting voltage (4.5 V) and current (70 mA).

  • Includes soldered 7 in. lead with alligator clips
  • Motor Dimensions: 34 x 24 mm
  • Shaft Dimensions: 10 x 2 mm
  • Speed: 1000 to 5000 rpm

Specifications

Product Type DC Motor
For Use With (Equipment) Used with solar or electric experiements
Length (English) 8.5 in.
Length (Metric) 215.9 mm
Material Metal
Voltage 4.5 V
Amperage 70 mA
Includes Alligator Clips
RPM 1000 to 5000 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.