Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Deactivated (Silanized) Glass Inlet Liner, Unpacked

Catalog No. 111010483 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.8 mm
3.0 mm
Diameter (Metric) Outer:
3.0 mm
6.0 mm
Quantity:
25/Pk.
5/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Quantity
11-101-0483 1.8 mm 3.0 mm 5/Pk.
11-100-8661 1.8 mm 3.0 mm 25/Pk.
11-101-0515 3.0 mm 6.0 mm 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-0483 Supplier MilliporeSigma™ Supelco™ Supplier No. 20508
Add to Cart
Add to Cart

For Packed Injection Ports

TRUSTED_SUSTAINABILITY

Specifications

Packing Material None
Product Type Inlet Liner
For Use With (Application) Gas Chromatography (GC)
Deactivation Silanized
Length (Metric) 91.5 mm
Quantity 5/Pk.
Diameter (Metric) Inner 1.8 mm
Diameter (Metric) Outer 3.0 mm
For Use With (Equipment) Agilent 5890, 6890, and 7890 GCs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.