Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Deactivated (Silanized) Glass Inlet Liner, Unpacked

Catalog No. 111010515 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.8 mm
3.0 mm
Diameter (Metric) Outer:
3.0 mm
6.0 mm
Quantity:
25/Pk.
5/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Quantity
11-101-0515 3.0 mm 6.0 mm 5/Pk.
11-101-0483 1.8 mm 3.0 mm 5/Pk.
11-100-8661 1.8 mm 3.0 mm 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-0515 Supplier MilliporeSigma™ Supelco™ Supplier No. 2631605
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Packed Injection Ports

  • Deactivated (silanized) glass inlet liner for packed injection ports.
  • Material: Glass
  • Treatment: Deactivated
  • Liner Volume: 900 μL
  • Dimensions (L x O.D. x I.D.): 91.5 mm x 3.0 mm x 1.8 mm
  • Compatibility: Agilent 5890, 6890, and 7890
  • Design: Unpacked
  • Technique: Suitable for gas chromatography (GC)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Inlet Liner
Quantity 5/Pk.
Deactivation Silanized
Packing Material None
For Use With (Application) Gas Chromatography (GC)
Length (Metric) 112 mm
Diameter (Metric) Inner 3.0 mm
Diameter (Metric) Outer 6.0 mm
For Use With (Equipment) PerkinElmer AutoSystem
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.