Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ DeBakey Tissue Forceps
SDP

Catalog No. 10001387 Shop All Stoelting Co Products
Change view
Click to view available options
Length (English):
6 in.
7.5 in.
8 in.
Width (Metric):
1.5 mm tip
2.5 mm tip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (Metric)
10-001-387 6 in. 2.5 mm tip
10-001-388 6 in. 1.5 mm tip
10-001-389 7.5 in. 2.5 mm tip
10-001-390 8 in. 1.5 mm tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-001-387 Supplier Stoelting™ Supplier No. 5212055
Add to Cart
Add to Cart

Stoelting™ DeBakey Tissue Forceps are vascular forceps specially designed to grasp vascular tissue with minimal damage to the vessel

Design minimizes the potential of damage (atraumatic)

Specifications

For Use With (Application) Neuroscience
Length (English) 6 in.
Width (Metric) 2.5 mm tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.