Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Deck Mounted Eyewash

Catalog No. 06000435 Shop All Fisherbrand Products
Change view
Click to view available options
Mounting:
Left Side
Right Side
Height (English):
6.125 in.
8.375 in.
Weight (English):
4 lb.
5 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Height (English) Weight (English)
06-000-435 Left Side 8.375 in. 4 lb.
06-000-434 Right Side 8.375 in. 4 lb.
06-000-436 Right Side 6.125 in. 5 lb.
06-000-437 Left Side 6.125 in. 5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-435
Add to Cart
Add to Cart

Fisherbrand™ Deck Mounted Eyewash is meant to be mounted on a counter next to a sink.

  • Swivels 90°
  • Each head has a flip dust cover
  • Chrome plated brass

Specifications

Color Chrome
For Use With (Equipment) Sink Area in Laboratory Environment
Height (English) 8.375 in.
Height (Metric) 21.3 cm
Includes Eyewash Assembly
Mounting Left Side
Product Type Eyewash
Weight (English) 4 lb.
Weight (Metric) 1.82 kg.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.