Learn More
Description
Includes
Lot-specific Certificate of Irradiation, Certificate of Analysis, LAL testing analysis and sterility report
- Lowest possible endotoxin level
- 70% USP isopropyl alcohol filtered at 0.2 μm and gamma irradiated
- Completely traceable and validated for sterility and shelf life
Order Info
Double-bag packaging.
Compliance
Completely tested according to current USP compendium.
Specifications
Specifications
| Sterility | Sterile |
| Certifications/Compliance | USP EPA, ISO |
| Composition | Isopropyl Alcohol |
| Concentration | 70% |
| Container Type | Inverta Spray |
| Filtered | Filtered |
| For Use With (Application) | Sanitizes cleanrooms and controlled areas including those used in health care institutions, biopharmaceutical, medical device and diagnostic manufacturing facilities like decontamination of gloves, surfaces, carts, countertops and process lines and for many other applications |
| Includes | Lot specific certificate of irradiation, certificate of analysis, LAL testing analysis and sterility report |
| Volume (English) | 11 oz. |
| Volume (Metric) | 325 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.