Learn More
Decon™ CiDehol™ ST Sterile Isopropyl Alcohol and Infrared Hands-Free Dispenser
Shop All Decon Labs ProductsDescription
Dispenser
- Hands-free; movement-activated
- For use with CiDehol ST Sterile 70% IPA
- Dispenses choice of 1, 3, or 5mL
- Wall-mounted
- Filtered to 0.2μm
- CiDehol ST; 70% Sterile Isopropyl Alcohol
- 32 oz. (950mL) bag for use with hands-free alcohol dispenser
- For pharmaceutical, biotech, and medical device cleanroom environments
Order Info
Individually double-bagged and gamma-irradiated to ensure sterility. Made according to USP specifications and packaged in a Class 100 cleanroom. Each lot undergoes a bacterial endotoxin test to ensure that the product meets or exceeds Water-for-Injection quality in endotoxin limits and each lot also undergoes a USP 14-day sterility test. Each case is shipped with lot-specific documentation which details QC, irradiation, sterility and bacterial endotoxin limits.
Specifications
Specifications
| Form | Liquid |
| Sterility | Sterile |
| Appearance | Colorless |
| Composition | 70% Sterile Isopropyl Alcohol USP, 30% Water for injection, USP |
| Content And Storage | <120°F |
| Filtered | 0.2 μm |
| For Use With (Application) | Ideal for general use in pharmacies and general cleanroom applications by using hands-free Alcohol dispenser, use on all surfaces including sensitive surfaces that are easily scratched |
| Volume (English) | 32 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.