Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ SprayKlean™ All-Purpose Cleaner

Catalog No. 18800100 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
32 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
18-800-100 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-800-100 Supplier Decon™ Supplier No. 4732
This item is not returnable. View return policy

Ready-to-use cleaner with a fresh citrus scent

  • Used on any washable surface
  • Packaged in convenient 3946mL (32 oz.) trigger spray bottle

Specifications

Product Type SprayKlean All-purpose Cleaner
Form Liquid
pH 12 to 12.5
Appearance Clear
Boiling Point >200°F
Container Type Trigger Spray Bottle
Volume (English) 32 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.