Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Dedicated Platform

Catalog No. 01922102 Shop All OHAUS Products
Change view
Click to view available options
Holds:
125 mL
250 mL
500 mL
1000 mL
1125 mL
1500 mL
Dimensions (L x W):
33 x 33 cm
46 x 46 cm
No. of Positions:
4
8
9
12
13
16
20
27
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W) No. of Positions
01-922-102 1000 mL 33 x 33 cm 4
01-922-099 1125 mL 33 x 33 cm 16
01-922-100 250 mL 33 x 33 cm 12
01-922-101 500 mL 33 x 33 cm 8
01-922-103 125 mL 46 x 46 cm 27
01-922-104 250 mL 46 x 46 cm 20
01-922-105 1500 mL 46 x 46 cm 13
01-922-106 1000 mL 46 x 46 cm 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-922-102 Supplier OHAUS™ Supplier No. 30400078
Add to Cart
Add to Cart

OHAUS™ Dedicated Platform designed to hold irregular samples or traditional laboratory glassware.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Holds 1000 mL
Product Type Platform
Material Stainless Steel
Depth (English) 13.00 in.
Depth (Metric) 33.00 cm
Dimensions (L x W) 33 x 33 cm
Length (English) 13.00 in.
Length (Metric) 33.00 cm
Width (Metric) 33.00 cm
Description Dedicated Platform, 33 X 33 cm, 1000 mL
No. of Positions 4
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.