Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf New Brunswick™ Dedicated Platform for Innova™ 2300/43/43R and Excella™ E10/E25/E25R Laboratory Shakers

Catalog No. 14278007 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
500 mL Erlenmeyer Flasks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-278-007 500 mL Erlenmeyer Flasks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-278-007 Supplier Eppendorf New Brunswick™ Supplier No. M11919911
Add to Cart
Add to Cart

This Eppendorf New Brunswick™ Laboratory Shaker Platform is made of aluminum and features 24 clamps. It is for use with 500 mL Erlenmeyer flasks. Dimensions: 76 cm x 46 cm.

  • Product Type: Laboratory Shaker Platform
  • Material: Aluminum
  • Number of Clamps: 24
  • Vessel Type: 500 mL Erlenmeyer Flask
  • Dimensions: 76 cm x 46 cm
  • For Use With (Equipment): Innova™ 2300/43/43R and Excella™ E10/E25/E25R Laboratory Shakers
TRUSTED_SUSTAINABILITY

Specifications

Holds 500 mL Erlenmeyer Flasks
Product Type Shaker Platform
Material Aluminum
Dimensions (L x W) 76 cm x 46 cm (30 in. x 18 in.)
Clamps Yes
For Use With (Equipment) Innova™ 2300/43/43R and Excella™ E10/E25/E25R Laboratory Shakers
No. of Positions 24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.