Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Catalog No. 11675408
Change view
Click to view available options
Product Type:
Adjustable Vessel Platform
Beaker
Erlenmeyer Flask
Utility Tray Platform
Dimensions (L x W):
11 x 13 in.
18 x 18 in.
For Use With (Equipment):
MaxQ 2000, 2506, 2508
MaxQ 2000, 2506, 2508, 4000, 6000
MaxQ 2000, 2506, 2508, 4450
MaxQ 4000, 6000
Holds:
104 x 20 mL Erlenmeyer Flask
104 x 30 mL Erlenmeyer Flask
152 x 10 mL Erlenmeyer Flask
25 x 400 mL Beakers
60 x 10 mL Erlenmeyer Flask
64 x 25 mL Erlenmeyer Flasks
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W) For Use With (Equipment) Holds
11-675-408 Adjustable Vessel Platform 11 x 13 in. MaxQ 2000, 2506, 2508 -
11-675-424 Utility Tray Platform 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000 -
11-675-427 Adjustable Vessel Platform 18 x 18 in. MaxQ 4000, 6000 -
11-675-404 Erlenmeyer Flask 11 x 13 in. MaxQ 2000, 2506, 2508, 4450 60 x 10 mL Erlenmeyer Flask
11-675-413 Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000 -
11-675-414 Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000 64 x 25 mL Erlenmeyer Flasks
11-675-416 Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000 152 x 10 mL Erlenmeyer Flask
11-675-417 Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000 104 x 20 mL Erlenmeyer Flask
11-675-418 Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000 104 x 30 mL Erlenmeyer Flask
11-675-422 Beaker 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000 25 x 400 mL Beakers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-675-408 Supplier Thermo Scientific™ Supplier No. 352349
Add to Cart
Add to Cart

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Adjustable Vessel Platform
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 11 x 13 in.
Length (English) Platform 11 in.
Length (Metric) Platform 28 cm
Width (English) Platform 13 in.
Width (Metric) Platform 33 cm
Description Adjustable vessel platform
For Use With (Equipment) MaxQ 2000, 2506, 2508
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.