Learn More
Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Description
Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.
Specifications
Specifications
| Holds | 104 x 20 mL Erlenmeyer Flask |
| Tube Capacity | 20 mL |
| Product Type | Erlenmeyer Flask |
| Dimensions (L x W) | 18 x 18 in. |
| Length (English) Platform | 18 in. |
| Length (Metric) Platform | 45.7 cm |
| Width (English) Platform | 18 in. |
| Width (Metric) Platform | 45.7 cm |
| Description | For MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers |
| For Use With (Equipment) | MaxQ 2000, 2506, 2508, 4000, 6000 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.