Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Catalog No. 11675422
Change view
Click to view available options
Holds:
104 x 20 mL Erlenmeyer Flask
104 x 30 mL Erlenmeyer Flask
152 x 10 mL Erlenmeyer Flask
25 x 400 mL Beakers
60 x 10 mL Erlenmeyer Flask
64 x 25 mL Erlenmeyer Flasks
Product Type:
Adjustable Vessel Platform
Beaker
Erlenmeyer Flask
Utility Tray Platform
Dimensions (L x W):
11 x 13 in.
18 x 18 in.
For Use With (Equipment):
MaxQ 2000, 2506, 2508
MaxQ 2000, 2506, 2508, 4000, 6000
MaxQ 2000, 2506, 2508, 4450
MaxQ 4000, 6000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Product Type Dimensions (L x W) For Use With (Equipment)
11-675-422 25 x 400 mL Beakers Beaker 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000
11-675-408 - Adjustable Vessel Platform 11 x 13 in. MaxQ 2000, 2506, 2508
11-675-424 - Utility Tray Platform 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000
11-675-427 - Adjustable Vessel Platform 18 x 18 in. MaxQ 4000, 6000
11-675-404 60 x 10 mL Erlenmeyer Flask Erlenmeyer Flask 11 x 13 in. MaxQ 2000, 2506, 2508, 4450
11-675-413 - Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000
11-675-414 64 x 25 mL Erlenmeyer Flasks Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000
11-675-416 152 x 10 mL Erlenmeyer Flask Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000
11-675-417 104 x 20 mL Erlenmeyer Flask Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000
11-675-418 104 x 30 mL Erlenmeyer Flask Erlenmeyer Flask 18 x 18 in. MaxQ 2000, 2506, 2508, 4000, 6000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-675-422 Supplier Thermo Scientific™ Supplier No. 352440

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
TRUSTED_SUSTAINABILITY

Specifications

Holds 25 x 400 mL Beakers
Product Type Beaker
Dimensions (L x W) 18 x 18 in.
Length (English) Platform 18 in.
Length (Metric) Platform 45.7 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.7 cm
Description For MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
For Use With (Equipment) MaxQ 2000, 2506, 2508, 4000, 6000
No. of Positions 25
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.