Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Delicate Cutting Scissors

Catalog No. 18100995 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
94.43 mm
95.9 mm
98.33 mm
101 mm
Length (Metric) Blade:
22 mm
28 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Blade
18-100-995 95.9 mm 28 mm
18-100-993 98.33 mm 22 mm
18-100-994 101 mm 22 mm
18-100-992 94.43 mm 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-100-995 Supplier Excelta™ Supplier No. 357
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

Excelta™ Three Star extremely precise Tempered Stainless Steel (AISI 420) Scissors are ideal for delicate cutting applications. They provide a comfortable grip with a contemporary design.

  • Extremely Precise Tempered Stainless Steel (AISI 420) Scissors are ideal for delicate cutting applications.
  • They provide a comfortable grip with a contemporary design.
  • The sleek, twisted frame gives them a professional and unique look.
  • They are acid proof, rust resistant and autoclavable.
  • Extra Fine Blade

Specifications

Grade 3 Star
Length (English) 3.836 in.
Length (Metric) 95.9 mm
Length (Metric) Blade 28 mm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Extremely Precise Cutting
Length (English) Blade 1.1125 in.
Sterility Non-sterile
Tip Style Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.