Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Delivery Receiver Adapters - Long Stem
SCI_ED

Catalog No. S29458 Shop All Eisco Products
Change view
Click to view available options
Standard Taper Joint No.:
10/19
14/23
19/26
29/32
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
S29458 29/32
S29454 10/19
S29455 14/23
S29456 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29458 Supplier Eisco™ Supplier No. CH0830I
Add to Cart
Add to Cart

Delivery receiver adapters feature a long stem and are made from high quality borosilicate 3.3 glass

  • Glass delivery adapters
  • Long stem design (120 mm long)
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Description Stem length: 200 mm
    For Use With (Application) Connecting glassware
    Height (Metric) 200 cm
    Length (Metric) 3.5 cm
    Material Borosilicate Glass (3.3)
    Product Type Long Stem Delivery Receiver
    Quantity 1
    Standard Taper Joint No. 29/32
    Width (Metric) 3.5 cm

    1 year limited manufacturer warranty

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.