Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Delivery Receiver Adapters - Long Stem
SCI_ED

Catalog No. p-7147793 Shop All Eisco Products
Click to view available options
Standard Taper Joint No.:
10/19
14/23
19/26
24/29
29/32

Delivery receiver adapters feature a long stem and are made from high quality borosilicate 3.3 glass

  • Glass delivery adapters
  • Long stem design (120 mm long)
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    Description Stem length: 120 mm
    For Use With (Application) Connecting glassware
    Height (Metric) 120 cm
    Length (Metric) 3.5 cm
    Material Borosilicate Glass (3.3)
    Product Type Long Stem Delivery Receiver
    Quantity 1
    Standard Taper Joint No. 10/19
    Width (Metric) 3.5 cm

    1 year limited manufacturer warranty

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.