Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Deluxe Headgear: Replacement Windows

Catalog No. 19040038 Shop All 3M Products
Change view
Click to view available options
For Use With (Application):
General Purpose
High Impact Protection
Width (English):
14.5 in.
18.25 in.
Height (English):
0.040 in.
0.080 in.
Lens Tint:
Clear
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Width (English) Height (English) Lens Tint
19-040-038 General Purpose 18.25 in. 0.040 in. Clear
19-053169 High Impact Protection 14.5 in. 0.080 in. Clear
19-060701 General Purpose 14.5 in. 0.080 in. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog No. 19-040-038 Supplier 3M™ Supplier No. 7000127236
Add to Cart
Add to Cart
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

For use with 3M Deluxe Headgear

Replacement windows for 3M Deluxe Headgear (Cat. No. 19-053-165).

Replacement Windows:
Mounts inside the crown for added support

  • Polycarbonate: General-purpose protection with good heat resistance, 0.040 in. thick
  • Clear Polycarbonate: General-purpose protection with good heat resistance; 0.080 in. thick
  • Medium Green Polycarbonate: Noninfrared absorbing window that offers heavy-duty impact protection and general glare reduction; 0.080 in. thick
  • Clear Propionate: General-purpose protection with better chemical resistance; 0.080 in. thick
  • 3M Catalog# 82582-00000 , 3M Catalog# 82700-00000 , 3M Catalog# 82701-00000

Compliance

Meets ANSI Z87.1-2003 standards.

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 0.040 in.
Width (English) 18.25 in.
Certifications/Compliance ANSI Z87.1-2003
Lens Tint Clear
For Use With (Application) General Purpose
Length (English) 9 in.
Model 82582-00000
Lens Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.