Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Deluxe Slotted Weight Set of 12 with Rack
SDPSCI_ED

Catalog No. S82870 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Quantity:
Set of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S82870 Set of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Prop 65 Warning

Catalog No. S82870 Supplier United Scientific™ Supplier No. WHST12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prop 65 Warning

Deluxe Slotted Weight Set of 12 includes a rack for safe storage.

  • Includes rack and twelve brass weights.
  • Set contains 1 x 500 g, 2 x 200 g, 1 x 100 g, 1 x 50 g, 2 x 20 g, 1 x 10 g, 1 x 5 g, 2 x 2 g, 1 x 1 g.

Specifications

Product Type Slotted Weight Set
Weight (English) 1.27 kg
Material Brass
Weight (Metric) 44.8 oz.
Includes Rack
Quantity Set of 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.