Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Deluxe Spinal Cord
SDPSCI_ED

Catalog No. S171651 Shop All Denoyer Geppert Company Products
Change view
Click to view available options
3-D model; 12 x 8 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S171651 3-D model; 12 x 8 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S171651 Supplier Denoyer Geppert Company Supplier No. 016500

missing translation for 'validMainframeMsg'

3-D model fosters comprehension better than any textbook illustration.

This vinyl plastic model allows students to visualize the structure of the spinal cord in a more realistic way than any textbook illustrations. A segment of the upper thoracic spinal cord is replicated with a portion of the white matter of the right half cut away to expose the anterior and posterior nerve roots.

  • Scaled to six times life size
  • Sectioned both longitudinally and in cross section
  • Anterior and posterior nerve roots exposed to facilitate examination
  • Color-coded nerve roots aid comprehension
  • Color-keyed circuitry schematic mounted with model directly onto hardwood base
  • Overall dimensions: 12 x 8 x 5 in. (30 x 20 x 13cm)

Specifications

Dimensions (L x W x H) 8 x 5 x 12 in. (20.32 x 12.7 x 30.48 cm)
For Use With (Application) Student can visualize the structure of the spinal cord in a more realistic way than any textbook illustrations
Height (English) 12 in.
Height (Metric) 30.48 cm
Includes Anterior and posterior nerve roots, color-coded nerve roots aid comprehension, color-keyed circuitry schematic, key identifying 30 structures
Length (English) 8 in.
Length (Metric) 20.32 cm
Material Vinyl
Mounting Hardwood Base
Size 6x Life-size
Width (English) 5 in.
Width (Metric) 12.7 cm
Product Type Model, Spinal Cord, Deluxe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.