Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Deluxe Support Stand
SDPSCI_ED

Catalog No. S27850 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
4 x 6 in.
5 x 8 in.
6 x 9 in.
6 x 11 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S27850 6 x 9 in.
S27847 4 x 6 in.
S27848 5 x 8 in.
S27849 6 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27850 Supplier United Scientific™ Supplier No. SSB6X9J
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Deluxe Support Stand with additional rod provides more torque when securing the rod to the base plate.

  • Cast iron base with gray enamel finish and removable, zinc-plated steel rod.
  • Base is 3 mm thick with a welded plate on the mounting hole.
  • Support rod is provided with 10 mm of screw support, 3x thicker than traditional stands.
  • Available in multiple sizes.

Specifications

Material Cast Iron, Zinc-plated Steel
Height (Metric) 24.13 cm
Height (English) 24 in.
Dimensions (L x W) 6 x 9 in.
Length (English) 6 in.
Length (Metric) 152.4 mm
Width (English) 9 in.
Width (Metric) 228.6 mm
Product Type Support Stand
Finish Enamel
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.