Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Demicap™ Filter Capsules, Propor PES Membrane - 0.45um Pore Size, PP
SDP

Catalog No. 14950135
Encompass
Encompass_Preferred
Change view
Click to view available options
Filtration Area:
0.05 m2
0.22 m2
Length (Metric):
113 mm
200 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area Length (Metric)
14-950-135 0.22 m2 200 mm
14-950-228 0.05 m2 113 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-950-135 Supplier Parker domnick hunter™ Supplier No. FEMSA045GGPSX
Add to Cart
Add to Cart

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Capsule design minimizes hold-up volumes while providing high flowrates without the need for cartridge housings.

  • Low chemical and protein binding characteristics
  • Polyethersulfone membrane
  • Naturally hydrophilic and easy to integrity test
  • Maximum operating conditions, in direction of flow (outside to in): 72.5psi at 104°F for liquid filtration; and 58psi for air/gas
  • Capsules fully validated by 107 organisms/cm2 minimum bacterial challenge
  • Autoclavable by steam sterilization
  • Available in three sizes with a choice of inlet and outlet connections including Tri-Clamp, threaded, and hosebarbs

Propor PES capsules using polypropylene components for encapsulation require the use of 60:40 IPA/Water for integrity testing.

Applications:

For clarification, sterilization and prefiltration applications

Certifications

USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

Specifications

Autoclavable Autoclavable
Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
Material (Membrane) PES, Polypropylene
Pore Size 0.45 μm
Sterility Sterile
Filtration Area 0.22 m2
For Use With (Application) For clarification, sterilization and prefiltration applications
Inlet Style Stepped Hosebarb
Length (English) 7.87 in.
Length (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.