Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Spill Containment Shelving
SDP

Catalog No. 19900132
Change view
Click to view available options
Depth (English):
18 in.
24 in.
Design:
4 Shelves
8 Shelves, with Section Added
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Design
19-900-132 24 in. 4 Shelves
19-900-129 18 in. 4 Shelves
19-900-133 24 in. 8 Shelves, with Section Added
19-900-130 18 in. 8 Shelves, with Section Added
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-900-132 Supplier Denios Supplier No. K321105
Add to Cart
Add to Cart

Spill Containment Shelving is a galvanized steel containment shelf.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC, and other regulations
  • Perfect for dispensing small containers
  • Steel uprights are coated with a corrosion-resistant coating
  • Sump of heavy-duty steel construction
  • Top shelf is affixed and offers no containment
  • Shipped economically in a ''knock-down'' form
  • Quick and easy assembly

Specifications

Design 4 Shelves
Capacity (English) 6 gal.
Capacity (Metric) 22.68 L
Material Galvanized Steel
Type Containment Shelf
For Use With (Application) Storing small containers where reactive or corrosive chemicals are stored
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113.4 kg
Length (English) 36 in.
Length (Metric) 91.44 cm
Width (English) 24 in.
Width (Metric) 60.96 cm
Height (English) 84 in.
Height (Metric) 213.36 cm
Depth (English) 24 in.
Depth (Metric) 60.96 cm
Weight (English) 307 lb.
Weight (Metric) 139.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.