Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios SolidMaxx Hazmat Station
SDP

Catalog No. 19900106
Change view
Click to view available options
For Use With (Equipment):
1 IBC Tote or 4 Drums
2 IBC Totes or 8 Drums
Load Bearing Capacity (English):
4100 lb.
8200 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Load Bearing Capacity (English)
19-900-106 1 IBC Tote or 4 Drums 4100 lb.
19-900-107 2 IBC Totes or 8 Drums 8200 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-900-106 Supplier Denios Supplier No. L254100

Includes

Galvanized grating above spill compliant sump, passive ventilation, exterior grounding lug, anchoring point, NFPA 704 placard.

The SolidMaxx Hazmat Station provides HazMat Storage Lockers for IBC Totes. Modified design provides safe, secure, spill contained, interior or exterior storage and dispensing.

  • Sturdy, corrosion-resistant steel design
  • Frame and sump are powder coated
  • Forklift access underneath for easy moving and loading
  • Integrated a drainage system in the roof
  • Fitted with lifting eyes for easy lifting and transporting
  • Air gap running around 3 sides ensures ventilation
  • Can be fitted with power sockets and lighting if required

Specifications

Certifications/Compliance EPA, UFC
Color White
Design Hinged Door
Capacity (English) 385 gal.
Capacity (Metric) 1457.4 L
Material Steel
Type Storage Locker
For Use With (Application) Provides safe, secure, spill contained, interior or exterior storage and dispensing
For Use With (Equipment) 1 IBC Tote or 4 Drums
Includes Galvanized grating above spill compliant sump, passive ventilation, exterior grounding lug, anchoring point, NFPA 704 placard
Load Bearing Capacity (English) 4100 lb.
Load Bearing Capacity (Metric) 1859.7 kg
Model L254100W
Length (English) 67 in.
Length (Metric) 170.2 cm
Width (English) 63 in.
Width (Metric) 160 cm
Height (English) 81 in.
Height (Metric) 205.7 cm
Depth (English) 63 in.
Depth (Metric) 160 cm
Weight (English) 1600 lb.
Weight (Metric) 25.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.