Learn More
Denios Stainless-Steel Spill Containment Pallets

Description
- Compliant Sump volumes meet EPA, OSHA, NFPA, UFC and other regulations
- Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
- Solidly welded out of high quality steel providing durability and security
- Feet provide easy forklift accessibility from all sides making transporting simple
- This Stainless Steel 4 Drum Pallet with Fiberglass Grating provides compliant spill containment and is great for storing flammables
- Comes with Fiberglass Grating
- Also available in painted and Galvanized and with Stainless Steel grating
Specifications
Specifications
| Certifications/Compliance | EPA, OSHA, NFPA |
| Color | Stainless |
| Capacity (English) | 66 gal. |
| Capacity (Metric) | 249.8 L |
| Material | Stainless Steel |
| Type | Spill Containment Pallet |
| For Use With (Application) | Spill Containment |
| For Use With (Equipment) | Drums |
| Holds | 1 x 55 gal. Drum |
| Includes | Fiberglass grating |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.