Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Denios Stainless-Steel Spill Containment Pallets

Stainless-Steel Spill Containment Pallets provides compliant spill containment and is great for storing flammables.
Supplier: Denios K192027
Description
- Compliant Sump volumes meet EPA, OSHA, NFPA, UFC and other regulations
- Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
- Solidly welded out of high quality steel providing durability and security
- Feet provide easy forklift accessibility from all sides making transporting simple
- This Stainless Steel 4 Drum Pallet with Fiberglass Grating provides compliant spill containment and is great for storing flammables
- Comes with Fiberglass Grating
- Also available in painted and Galvanized and with Stainless Steel grating
Specifications
EPA, OSHA, NFPA | |
66 gal. | |
Stainless Steel | |
Spill Containment | |
4 x 55 gal. Drums | |
2400 lb. | |
54 in. | |
50 in. | |
10 in. | |
50 in. | |
275 lb. |
Stainless | |
249.8 L | |
Spill Pallet | |
Drums | |
Stainless grating | |
1088.6 kg | |
137.16 cm | |
127 cm | |
25.4 cm | |
127 cm | |
124.7 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction