Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios IBC Spill Containment Pallet
SDP

Catalog No. 19900115
Change view
Click to view available options
Includes:
Fiberglass grating
Stainless grating
Model:
Double IBC
Single IBC
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Model
19-900-115 Fiberglass grating Single IBC
19-900-118 Fiberglass grating Double IBC
19-900-117 Stainless grating Double IBC
19-900-114 Stainless grating Single IBC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-900-115 Supplier Denios Supplier No. K172110

IBC Spill Containment Pallet with stainless-teel sump for IBC Totes. Stainless steel construction great for storing acids and caustics in environments too harsh for polyethylene.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC, and other regulations
  • Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Constructed using premium heavy gauge quality steel
  • Solidly welded, all-steel construction for extended life
  • Feet for easy forklift access
  • Storage platform made of galvanized, or stainless-steel planks, removable
  • Comes with chemical resistant Stainless Steel Grating or fiberglass grating

Specifications

Certifications/Compliance EPA, OSHA, NFPA
Capacity (English) 385 gal.
Capacity (Metric) 1457.4 L
Material Stainless Steel
Type Spill Sump
For Use With (Application) Storage of aggressive material
For Use With (Equipment) IBC
Includes Fiberglass grating
Load Bearing Capacity (English) 650 lb.
Load Bearing Capacity (Metric) 294.8 kg
Model Single IBC
Length (English) 60 in.
Length (Metric) 152.4 cm
Width (English) 53 in.
Width (Metric) 134.6 cm
Height (English) 33 in.
Height (Metric) 83.8 cm
Depth (English) 53 in.
Depth (Metric) 134.6 cm
Weight (English) 585 lb.
Weight (Metric) 265.35 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.