Learn More
Denios IBC Spill Containment Pallet

Description
- Compliant Sump volumes meet EPA, OSHA, NFPA, UFC, and other regulations
- Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
- Constructed using premium heavy gauge quality steel
- Solidly welded, all-steel construction for extended life
- Feet for easy forklift access
- Storage platform made of galvanized, or stainless-steel planks, removable
- Comes with chemical resistant Stainless Steel Grating or fiberglass grating
Specifications
Specifications
| Certifications/Compliance | EPA, OSHA, NFPA |
| Capacity (English) | 385 gal. |
| Capacity (Metric) | 1457.4 L |
| Material | Stainless Steel |
| Type | Spill Sump |
| For Use With (Application) | Storage of aggressive material |
| For Use With (Equipment) | IBC |
| Includes | Stainless grating |
| Load Bearing Capacity (English) | 10,000 lb. |
| Load Bearing Capacity (Metric) | 4,535.9 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.