Learn More
Thermo Scientific™ Dense Storage Options



Description
Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.
- Choose a standard-sized cardboard or polycarbonate box
- Insert the 13x13 box divider
- Load the box with 169, 1mL Cryobank storage tubes
- Slide the box into your existing standard-sized CryoBox racks
- Suitable for mechanical freezer or vapor phase liquid nitrogen storage
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Polycarbonate CryoBox with 13 x 13 divider |
| Vial Type | Cryobank |
| Color | White |
| For Use With (Equipment) | Cryobank |
| Quantity | 24/Cs. |
| Type | Cryobox |
| Capacity (Metric) | 1 mL (Tube) |
| Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.