Learn More
Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage
Description
A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.
- Warranty varies by country, please contact us for details
Specifications
Specifications
| Description | Racks for Tubes (cryogenic and ultra-low chest freezers) |
| Color | Silver |
| Holds | Plates (5/Rack) |
| Shape | Rectangular |
| For Use With (Equipment) | Nunc Cryobank 5.0mL tubes in universal rack |
| Freezer Compatibility (Capacity) | Thermo Scientific CryoPlus 1 (hold 7 racks), CryoPlus 2 (holds 16 racks), CryoPlus 3 (holds 30 racks), CryoPlus 4 (holds 51 racks) Thermo Scientific mechanical cryogenic chest freezer 6.8 cu. ft. (holds 18 racks), 10.3 cu. ft. (holds 27 racks) |
| Width (English) | 5.3 in. |
| Height (English) | 19.6 in. |
| Depth (English) | 3.6 in. |
| Depth (Metric) | 9.3 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.