Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage

Catalog No. 11680094
Change view
Click to view available options
Holds:
Plates (10/Rack)
Plates (11/Rack)
Plates (12/Rack)
Plates (13/Rack)
Plates (14/Rack)
Plates (15/Rack)
Plates (18/Rack)
Plates (22/Rack)
Plates (5/Rack)
Plates (7/Rack)
Plates (9/Rack)
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-680-094 Plates (14/Rack)
11-680-085 Plates (15/Rack)
11-680-086 Plates (10/Rack)
11-680-087 Plates (9/Rack)
11-680-088 Plates (5/Rack)
11-680-089 Plates (18/Rack)
11-680-090 Plates (12/Rack)
11-680-091 Plates (11/Rack)
11-680-092 Plates (7/Rack)
11-680-093 Plates (22/Rack)
11-680-095 Plates (13/Rack)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-680-094 Supplier Thermo Scientific™ Supplier No. 1950843
Add to Cart
Add to Cart

A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.

A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Description Racks for Tubes (cryogenic and ultra-low chest freezers)
Color Silver
Holds Plates (14/Rack)
Shape Rectangular
For Use With (Equipment) Matrix 0.75mL tubes, 0.75mL tubes with DuraSeal, 500μL screw-top tubes, 1.4mL tubes, 1.4mL tubes with DuraSeal, 1.4mL tubes with HRC, 1.0mL Cryobank tubes, 2.0mL Cryobank in universal rack, 1.8mL Cryobank in universal rack
Freezer Compatibility (Capacity) Thermo Scientific CryoExtra 94 (holds 92 racks)
Width (English) 5.3 in.
Height (English) 31.7 in.
Depth (English) 3.6 in.
Depth (Metric) 9.3 cm
Product Type Tube Rack (Cryogenic and Ultra-Low Chest Freezers)
Height (Metric) 80.4 cm
Width (Metric) 13.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.