Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Density Cube Set, 7 Pieces
SCI_ED

Catalog No. S15106 Shop All Eisco Products
Change view
Click to view available options
Quantity:
7 Pieces
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S15106 7 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15106 Supplier Eisco™ Supplier No. PH0108I
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Density Cube Set includes 7 different metal cubes for use in educational applications in all grade levels including density investigation, specific heat, and specific gravity exploration.

  • Set includes one of each material: Brass, Lead, Iron, Copper, Aluminum, Zinc, Tin
  • Supplied with a plastic snap top case for convenient storage
  • Each cube features an element stamp for easy identification
  • Cubes measure 20 mm (0.8 in.) on each side
  • Due to the nature of raw metals, some oxidation or corrosion due to humidity and storage may occur
  • Simply scuff any oxidation off to make cube look brand new again
  • Expect tolerances in the ± 5% range of any stated dimensions
  • Designed for use in an educational setting

Specifications

Quantity 7 Pieces
For Use With (Application) Density Investigations
Product Type Density Cube Set
Length (Metric) 19 mm
Length (English) 0.75 in.
Includes 7 Density Cubes, Plastic Storage Case
Material Aluminum, Brass, Copper, Iron, Lead, Tin, Zinc
Height (English) 0.75 in.
Height (Metric) 19 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.