Learn More
Thermo Scientific™ Depyrogenated Glass Containers

Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.
Specifications
Specifications
| Capacity (Metric) | 22 mL |
| Capacity (English) | 0.75 oz. |
| Color | Clear |
| Diameter (English) | 1.125 in. |
| Material | Glass |
| No. per Case | 72 |
| Closure Color | Black |
| Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
| Closure Included | Yes |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.