Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Non-brake Casters.

Catalog No. 15004056 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-056 Black Vinyl (Voyager)
15-002-506 Mandarin Vinyl (Voyager)
15-002-637 Colonial Blue Vinyl (Trailblazer)
15-002-680 Carbon Vinyl (Supernova)
15-002-711 Storm Vinyl (Supernova)
15-002-717 Orange Kist Vinyl (Trailblazer)
15-002-733 Marine Blue Vinyl (Supernova)
15-002-817 Black Vinyl (Trailblazer)
15-003-019 Dove Vinyl (Trailblazer)
15-003-051 Taupe Vinyl (Supernova)
15-003-053 Borscht Vinyl (Supernova)
15-003-121 Imperial Blue Vinyl (Trailblazer)
15-003-146 Charcoal Vinyl (Trailblazer)
15-003-283 Bluebird Vinyl (Voyager)
15-003-452 Graphite Vinyl (Voyager)
15-003-492 Sterling Vinyl (Supernova)
15-003-931 Ink Vinyl (Voyager)
15-003-958 Taupe Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 15-004-056
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable desk height EKO vinyl chair with non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Backrest Yes
With Tilt No
Footrest No
Wheel Type Casters
Width (English) 18 in.
Width (Metric) 46 cm
With Lumbar Support Yes
Weight (English) 31 lb.
With Armrest No
With Casters Yes
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Seating Height 18 to 23 in.
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Black
Color Black
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.