Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Tilt

Catalog No. 15004032 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-032 Bluebird Vinyl (Voyager)
15-002-399 Imperial Blue Vinyl (Trailblazer)
15-002-461 Ink Vinyl (Voyager)
15-002-638 Burgundy Vinyl (Trailblazer)
15-002-647 Borscht Vinyl (Supernova)
15-002-683 Carbon Vinyl (Supernova)
15-002-715 Taupe Vinyl (Trailblazer)
15-002-796 Marine Blue Vinyl (Supernova)
15-002-807 Orange Kist Vinyl (Trailblazer)
15-002-851 Charcoal Vinyl (Trailblazer)
15-002-927 Mandarin Vinyl (Voyager)
15-003-043 Dove Vinyl (Trailblazer)
15-003-144 Black Vinyl (Trailblazer)
15-003-223 Storm Vinyl (Supernova)
15-003-297 Adobe White Vinyl (Trailblazer)
15-003-662 Sterling Vinyl (Supernova)
15-003-668 Graphite Vinyl (Voyager)
15-003-671 Taupe Vinyl (Supernova)
15-003-712 Colonial Blue Vinyl (Trailblazer)
15-003-950 Black Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15-004-032
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable desk height EKO vinyl chair with seat tilt and non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Backrest Yes
With Casters Yes
With Lumbar Support Yes
Width (English) 18 in.
Footrest No
With Armrest No
Width (Metric) 46 cm
Weight (English) 32 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Casters
Lift Type Pneumatic
Seating Height 18 to 23 in.
For Use With (Application) Laboratory Seating
Upholstery Yes
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Bluebird
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.