Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Seat Tilt and Non-brake Casters

Catalog No. 15002716 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-716 Orange Kist Vinyl (Trailblazer)
15-002-734 Marine Blue Vinyl (Supernova)
15-002-788 Borscht Vinyl (Supernova)
15-002-794 Taupe Vinyl (Trailblazer)
15-002-818 Burgundy Vinyl (Trailblazer)
15-003-007 Imperial Blue Vinyl (Trailblazer)
15-003-020 Dove Vinyl (Trailblazer)
15-003-119 Charcoal Vinyl (Trailblazer)
15-003-143 Colonial Blue Vinyl (Trailblazer)
15-003-162 Graphite Vinyl (Voyager)
15-003-346 Mandarin Vinyl (Voyager)
15-003-493 Sterling Vinyl (Supernova)
15-003-499 Storm Vinyl (Supernova)
15-003-554 Bluebird Vinyl (Voyager)
15-003-661 Black Vinyl (Trailblazer)
15-003-669 Black Vinyl (Voyager)
15-003-983 Taupe Vinyl (Supernova)
15-003-988 Ink Vinyl (Voyager)
15-004-062 Carbon Vinyl (Supernova)
15-004-083 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 missing translation for 'options'
Catalog No. 15-002-716
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable desk height EKO vinyl chair with seat tilt, adjustable arms, and non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Armrest Yes
Footrest No
With Backrest Yes
With Casters Yes
With Lumbar Support Yes
With Tilt Yes
Width (Metric) 46 cm
Wheel Type Casters
Width (English) 18 in.
Holds 300 lb.
Upholstery Yes
Weight (English) 42 lb.
Finish Black
Frame Material Nylon Reinforced Fiberglass
Seating Height 18 to 23 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Arm Style 2-Way Adjustable Arms
Color Orange Kist
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Adjustable (Height) 18 to 23 in.
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.