Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair with Stationary Glides

Catalog No. 15004048 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-004-048 Dove Vinyl (Trailblazer)
15-002-491 Ink Vinyl (Voyager)
15-002-558 Imperial Blue Vinyl (Trailblazer)
15-002-670 Carbon Vinyl (Supernova)
15-002-725 Black Vinyl (Voyager)
15-002-732 Adobe White Vinyl (Trailblazer)
15-002-735 Marine Blue Vinyl (Supernova)
15-002-801 Orange Kist Vinyl (Trailblazer)
15-002-847 Graphite Vinyl (Voyager)
15-003-049 Taupe Vinyl (Trailblazer)
15-003-052 Taupe Vinyl (Supernova)
15-003-120 Charcoal Vinyl (Trailblazer)
15-003-153 Mandarin Vinyl (Voyager)
15-003-224 Sterling Vinyl (Supernova)
15-003-336 Storm Vinyl (Supernova)
15-003-527 Burgundy Vinyl (Trailblazer)
15-003-709 Colonial Blue Vinyl (Trailblazer)
15-003-710 Black Vinyl (Trailblazer)
15-003-820 Borscht Vinyl (Supernova)
15-003-833 Bluebird Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 15-004-048
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable desk height EKO vinyl chair.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Width (English) 18 in.
With Tilt No
Footrest No
With Lumbar Support Yes
With Casters No
Width (Metric) 46 cm
With Armrest No
With Backrest Yes
Frame Type Black Nylon Reinforced Fiberglass
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Lift Type Pneumatic
Seating Height 18 to 23 in.
Upholstery Yes
Weight (English) 31 lb.
Wheel Type Stationary Glides
Color Dove
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Back Style Standard
Autoclavable Not Autoclavable
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.