Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height EKO Vinyl Chair without Seat Tilt

Catalog No. 15003818 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Material:
Vinyl (Trailblazer)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-818 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-003-818
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable desk height EKO vinyl chair without seat tilt and non-brake casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Lumbar Support Yes
With Casters Yes
With Tilt No
Width (Metric) 46 cm
Footrest No
Width (English) 18 in.
With Armrest No
With Backrest Yes
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
Weight (English) 31 lb.
Wheel Type Casters
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Lift Type Pneumatic
Seating Height 18 to 23 in.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Color Adobe White
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.