Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Sit-Stand Stool with Casters

Catalog No. 15003783 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-783 Blue
15-002-748 Black
15-003-408 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-783
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable ray sit-stand stool with casters.

  • Adjustable from 16.5 to 21.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Footrest No
With Tilt Yes
With Casters Yes
Width (English) 16.5 in.
With Backrest No
With Armrest No
Width (Metric) 42 cm
Wheel Type Casters
Upholstery No
Weight (English) 26 lb.
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Lift Type Pneumatic
Seating Height 16.5 to 21.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
Color Blue
Adjustable (Height) 16.5 to 21.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.