Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Sit-Stand Stool Chrome

Catalog No. 15002677 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-002-677 Gray
15-003-251 Black
15-003-445 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-002-677
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable chrome ray sit-stand stool.

  • Adjustable from 17.5 to 22.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
With Backrest No
With Armrest No
Footrest No
With Casters Yes
Weight (English) 26 lb.
Holds 300 lb.
Wheel Type Chrome Casters
Width (English) 16.5 in.
Width (Metric) 42 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Seating Height 17.5 to 22.5 in.
Upholstery No
For Use With (Application) Laboratory Seating
Frame Type Chrome Cast Aluminum
Frame Material Cast Aluminum
Finish Chrome
Autoclavable Not Autoclavable
Color Gray
Adjustable (Height) 17.5 to 22.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.