Learn More
Fisherbrand™ Desk Height Polyurethane Ray Sit-Stand Stool with Stationary Glides
Shop All Fisherbrand ProductsDescription
- Adjustable from 16.5 to 21.5 in. from the top of the seat to the floor
- Features seat height adjustment
- 8-degree forward and 3-degree backward locking seat tilt
- Black, nylon-reinforced fiberglass base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Backrest | No |
| With Casters | No |
| Footrest | No |
| With Tilt | Yes |
| Width (English) | 16.5 in. |
| With Lumbar Support | No |
| Width (Metric) | 42 cm |
| With Armrest | No |
| Lift Type | Pneumatic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.