Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Stool with Casters

Catalog No. 15003692 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-692 Black
15-003-148 Gray
15-003-557 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-692
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable polyurethane ray stool with casters.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Frame Material Nylon Reinforced Fiberglass
Upholstery No
Seating Height 16 to 21 in.
Frame Type Black Nylon Reinforced Fiberglass
Lift Type Pneumatic
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Adjustable (Height) 16 to 21 in.
Color Black
Adjustable Yes
With Lumbar Support No
Autoclavable Not Autoclavable
With Tilt No
Width (Metric) 42 cm
With Backrest No
With Casters Yes
Footrest No
With Armrest No
Width (English) 16.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 25 lb.
Wheel Type Casters
Material Polyurethane
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.