Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Stool with Chrome Casters

Catalog No. 15003150 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-150 Blue
15-003-267 Black
15-003-736 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-150
Add to Cart
Add to Cart

Adjustable polyurethane ray stool with chrome casters.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt No
With Casters Yes
With Backrest No
Footrest No
With Lumbar Support No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Chrome Casters
Width (English) 16.5 in.
Width (Metric) 42 cm
With Armrest No
Weight (English) 25 lb.
Lift Type Pneumatic
Seating Height 17 to 22 in.
Upholstery No
Frame Type Chrome Cast Aluminum
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Holds 300 lb.
Finish Chrome
Color Blue
Adjustable (Height) 17 to 22 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.