Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Polyurethane Serpent Sit-Stand Stool Chrome with Stationary Glides

Catalog No. 15003325 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-325 Blue
15-003-911 Gray
15-004-079 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-325
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable chrome serpent stool with stationary glides.

  • Adjustable from 17.5 to 22.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
Width (Metric) 34.5 cm
With Lumbar Support No
With Backrest No
With Casters No
Footrest No
With Armrest No
Width (English) 13.5 in.
Finish Chrome
Weight (English) 26 lb.
Wheel Type Stationary Glides
For Use With (Application) Laboratory Seating
Lift Type Pneumatic
Seating Height 17.5 to 22.5 in.
Upholstery No
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Holds 300 lb.
Color Blue
Adjustable (Height) 17.5 to 22.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.