Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Vinyl Mini-Stool with Casters

Catalog No. 15002875 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-875 Carbon Vinyl (Grade A)
15-002-915 Ink Vinyl (Voyager)
15-003-219 Taupe Vinyl (Grade A)
15-003-220 Borscht Vinyl (Grade A)
15-003-398 Mandarin Vinyl (Voyager)
15-003-622 Black Vinyl (Voyager)
15-003-634 Marine Blue Vinyl (Grade A)
15-003-636 Sterling Vinyl (Grade A)
15-003-646 Storm Vinyl (Grade A)
15-003-652 Elephant Gray Vinyl (Voyager)
15-003-702 Graphite Vinyl (Voyager)
15-003-717 Bluebird Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15-002-875
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Adjustable vinyl mini-stool with casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Backrest No
With Casters Yes
Footrest No
With Tilt No
With Lumbar Support No
Width (Metric) 37 cm
Width (English) 14.5 in.
With Armrest No
Seating Height 18 to 23 in.
Weight (English) 15 lb.
Wheel Type Casters
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Holds 300 lb.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Autoclavable Not Autoclavable
Finish Black
Color Carbon
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Grade A)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.