Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Vinyl Mini-Stool with Stationary Glides

Catalog No. 15003703 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Bluebird
Borscht
Carbon
Elephant Gray
Graphite
Ink
Mandarin
Marine Blue
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Voyager)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-703 Ink Vinyl (Voyager)
15-002-880 Graphite Vinyl (Voyager)
15-002-902 Bluebird Vinyl (Voyager)
15-002-914 Mandarin Vinyl (Voyager)
15-003-243 Marine Blue Vinyl (Grade A)
15-003-244 Carbon Vinyl (Grade A)
15-003-623 Black Vinyl (Voyager)
15-003-635 Storm Vinyl (Grade A)
15-003-647 Sterling Vinyl (Grade A)
15-003-655 Elephant Gray Vinyl (Voyager)
15-003-679 Taupe Vinyl (Grade A)
15-003-687 Borscht Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 15-003-703
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable vinyl mini-stool with stationary glides.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Armrest No
With Tilt No
Width (Metric) 37 cm
With Backrest No
Footrest No
Width (English) 14.5 in.
With Casters No
With Lumbar Support No
Wheel Type Stationary Glides
Weight (English) 15 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Seating Height 18 to 23 in.
Upholstery Yes
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Holds 300 lb.
Finish Black
Color Ink
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Voyager)
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.