Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Deskside Recycling Containers

Catalog No. 19813105 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
13.6 qt.
28 qt.
Height (English):
12.1 in.
15 in.
Length (English):
11.4 in.
14.4 in.
Width (English):
8.25 in.
10.3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Length (English) Width (English)
19-813-105 28 qt. 15 in. 14.4 in. 10.3 in.
19-813-104 13.6 qt. 12.1 in. 11.4 in. 8.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-105 Supplier Rubbermaid™ Supplier No. FG295673BLUE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An easy and effective way to recycle paper

  • Blue containers with universal recycle symbol
  • Contain 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines

Specifications

Capacity (Metric) 26.5 L
Capacity (English) 28 qt.
Color Blue
Dimensions (L x W x H) 14.4 x 10.3 x 15 in. (36.5 x 26 x 38.1 cm)
Height (Metric) 38.1 cm
Length (Metric) 36.5 cm
Shape Rectangle
Width (Metric) 26 cm
Includes Universal recycling symbol
For Use With (Application) An easy and effective way to recycle paper
Width (English) 10.3 in.
Length (English) 14.4 in.
Height (English) 15 in.
Material Plastic
Product Type Open Top Recycling Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.