Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Desmarres Retractor
SDP

Catalog No. 10001428 Shop All Stoelting Co Products
Change view
Click to view available options
Width (Metric):
11 mm
13 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
10-001-428 11 mm
10-001-429 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-001-428 Supplier Stoelting™ Supplier No. 5212627
Add to Cart
Add to Cart

Stoelting™ Desmarres Retractor can be used to actively separate the edges of a surgical incision or wound, and can hold back underlying organs and tissues so that body parts under the incision may be accessed.

  • Sharp retractors are better at providing a secure grip and they can safely hold back the skin, muscles, fascia, tendons, or the periosteum but they may damage vessels, nerves, the peritoneum, glands or cysts.
  • Blunt retractors are recommended when iatrogenic injury is a concern.
  • The main benefit of blunt retractors is that they prevent unintended injury to the tissue held by the retractor or to the underlying tissue.

Specifications

For Use With (Application) Neuroscience
Length (English) 5.5 in.
Width (Metric) 11 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.