Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ β-DEX™ 120 Capillary GC Column, df 0.25 μm

Catalog No. 111003254 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3254 30 m
11-100-3056 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-3254 Supplier MilliporeSigma™ Supelco™ Supplier No. 24304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recommended for the enantiomeric separation of a wide range of chiral compounds (ketones, esters, alkanes, alkenes, alcohols, acids, ethers, etc.).

The chiral stationary phase in β-DEX 120 columns contains permethylated β-cyclodextrin embedded in an intermediate polarity stationary phase. They are recommended for the enantiomeric separation of a wide range of chiral compounds (ketones, esters, alkanes, alkenes, alcohols, acids, ethers, etc.). The 10% (β-DEX 110) and 20% (β-DEX 120) β-cyclodextrin content alters the elution order while maintaining similar enantioselectivity.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Mid Polarity
USP Type None
Stationary Phase 20% permethylated beta-CD in SPB-35
Type GC Accessories and Adsorbents
Diameter (Metric) Inner 0.25 mm
Product Line DEX
Max. Temperature (Metric) 270°C
Temperature Range (Metric) 30°C to 270°C
Show More Show Less

DEX is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.