Learn More
MilliporeSigma™ Supelco™ β-DEX™ 325 Capillary GC Column, df 0.25 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Mid Polarity |
| USP Type | None |
| Stationary Phase | 25% Ac-TBDMS-beta-CD in SPB-20 |
| Type | Capillary Chiral |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | DEX |
| Show More |
DEX is a trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.