Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ γ-DEX™ 325 Capillary GC Column, df 0.25 μm

Catalog No. 111003255 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3255 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3255 Supplier MilliporeSigma™ Supelco™ Supplier No. 24306
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.

The chiral stationary phase in Supelco γ-DEX 325 columns contains 2,3-di-O-methyl-6-0-TBDMS-γ-cyclodextrin embedded in an intermediate polarity phase.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Mid Polarity
USP Type None
Stationary Phase 25% Ac-TBDMS-gamma-CD in SPB-20
Type Capillary Chiral
Diameter (Metric) Inner 0.25 mm
Product Line DEX
Max. Temperature (Metric) 230°C
Temperature Range (Metric) 30°C to 230°C
Show More Show Less

DEX is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.